Beli kokuyo loose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Campus Loose-Leaf Write SmoothlyDeskripsi:Smooth, smooth, flowing writing comfort. I want to write out with a light touch.I want to write it even smoothly and quickly, even when the desk is hard. I want to write without getting stuck with a thin pen ... I'd recommend it to you like this.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 75
- KOKUYO Campus Loose-Leaf Write FirmlyDeskripsi:The pen tip does not slide firmly, stable writing comfort!I want to write powerfully with heavy touch. I want to carefully write it stably. I would like to write in a soft place like paper. I'd like to write firmly that the pen tip does not slip ... I'd recommend this to you.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 77
- KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis)Deskripsi:Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Paper Quality: High-quality paper
- Bookbinding: Wireless binding
- Standard: JIS standard item
- KOKUYO Campus Binder Note Smart Ring 60 (Map File)Deskripsi:A binding tool with a large ring diameter that can accommodate up to 60 sheets is used. Wide width that does not easily stick out even with a sticker or index. With a stopper that locks the opening and closing of binding tools. It doesn't open suddenly and is safe to carry around.atribut:
- Number of Holes: 26
- Maximum Storage Number (sheets): 60
- Spine Width (mm): 17
- Outer Dimensions (HxW) (mm): 268x195
- File Type: Multi-hole ring
- Material: R-PP
- Set Content: 10 sheets of door paper and inner paper
- Size: B5-S
- Type: Vertical
- KOKUYO Campus Binder Note Smart Ring (Map File)Deskripsi:In the slim and bulky series, the vivid color easy to use also for male students joins! For each subject, for cram school and school etc. For proper use, etc.atribut:
- Set Contents: 10 sheets of paper, index
- Maximum Storage Capacity (Sheets): 25
- Spine Width (mm): 13
- Material: Cover / R-PP
- KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File)Deskripsi:Easy to use B5 size, we adopted a 26-hole plastic slide binder binding tool. It is with a back pocket that can organize and classify titles on the back paper.atribut:
- Storage Number of Sheets: 65
- Outer Width (mm): 215
- Number of Holes: 26
- Height (mm): 272
- Set Contents: 4 clear headers
- Material: Cover / R-PP
- Size: B5-S
- Spine Width (mm): 20
- Type: Vertical type
- KOKUYO Binder Note B5 26 Ring (Map File)atribut:
- Number of Holes: 26
- Size: B5-S
- Height (mm): 272
- Storage Number of Sheets: 65
- Spine Width (mm): 20
- Material: Cover / R-PP
- Outer Width (mm): 223
- Set Contents: No inside paper
- Type: Vertical type
- KOKUYO Campus Binder Note Slim B5 (Map File)Deskripsi:Clear pockets convenient for storage of prints and inner papers are attached. . Adopt soft PP cover that you can carry with rolling with one hand. It is slim & compact size convenient to carry.atribut:
- Number of Holes: 26
- Across Back (mm): 16
- Type: Vertical type. Multi-hole ring file
- Storage Number of Sheets: 30
- Accessories: 10 inner pages, index, 1 clear pocket
- Dimensions (Width W x Height H) (mm): 194 x 264
- Material: R-PP
- Size: B5 Vertical
- KOKUYO Tack Index (Recyclable)Deskripsi:It is hard to get dirty and the written letters are also vivid! You can discard it while sticking it as a magazine used paper. We will discolor if you use or store in the place where light hits. Strong adhesion.
- KOKUYO Study Planner Loose-LeafDeskripsi:A loose-leaf booklet that allows you to plan your study schedule.A loose leaf with ruled lines that helps you manage your study schedule before a test or studying for entrance exams.We use original base paper that does not bleed easily and allows you to write smoothly without letting the ink see through to the back."Daily Ruled Visualization Type" You can visualize the study content for the day, and you can color code what to study at what time."Daily Ruler - Visualized Type/Girly'' A pink rule line recommended for decoration. You can visualize what you studied for the day."Daily ruled list type" has a wide writing space, so you can make a detailed list of what you will study that day."Weekly Ruled Visualization Type" You can check the study schedule for one week in a list.atribut:
- Number of Sheets: 30
- Size: B5
- Hole Shape: Round hole
- Dimensions (Vertical x Horizontal) (mm): 257×182
- Material: High-quality paper
- Number of Holes: 26
- Paper Thickness (g/m²): About 75
- KOKUYO Smart Ring BizDeskripsi:A slim loose-leaf binder with a foldable cover that can also store documents and business cards.It's a slim and lightweight binder, so you can keep your bag neat and tidy! Recommended for business people who go out a lot and want to carry only the pages they need.The "Smart Ring" binding allows the cover to be folded back, making it easier to write in tight spaces or while standing.The binding tool opens wide and flat and can be closed with one touch, making it easy to replace the inner paper.atribut:
- Maximum Storage Capacity (Sheets): 25
- Inner Paper: No-G806S-5
- Spine Width (mm): 13
- Set Contents: 5 sheets of inside paper, cover paper
- Color (Cover): Black
- Cover Material: R-PP
- KOKUYO Clipboard HDeskripsi:It can also open and close the clip lightly by operation with a lever, and also supports the conventional opening / closing operation which pushes the top end of the clip by opening it. . With a lever lock mechanism, the clip is fixed as it is when opening the lever to the maximum. You can insert and remove documents with one hand. . You can open a string through hole (A4, B5 / 2, A3, B4 / 4). . Corresponding pen holder with thick shaft up to 7.5 to 11 mm in shaft diameter. .Hook hangs are attached.atribut:
- Material: R-ABS, POM, EVA
- maruman Map Dokumen Kurufit (Map File)atribut:
- Number of Holes: 26
- Ring inner diameter (mm): 9
- KOKUYO Filler Notes B5 A RuledDeskripsi:No. 6 B5 size. A ruling, normal ruled width 7 mm. Binding / spiral.atribut:
- Number of Sheets: 40
- Number of Lines: 30
- Size: B5
- Material: Cover (front, back) / color thickness paperboard
- Inner Paper Width (mm): 191
- Paper Quality: Inner paper / high quality paper
- Inner Paper Length (mm): 257
- Ruled Line: Normal horizontal ruled line
Daftar Harga kokuyo loose Terbaru March 2026
| KOKUYO Campus Loose-Leaf Write Smoothly | Rp39.900 |
| KOKUYO Campus Loose-Leaf Write Firmly | Rp62.900 |
| KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis) | Rp19.900 |
| KOKUYO Campus Binder Note Smart Ring 60 (Map File) | Rp199.900 |
| KOKUYO Campus Binder Note Smart Ring (Map File) | Rp129.900 |
| KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File) | Rp119.900 |
| KOKUYO Binder Note B5 26 Ring (Map File) | Rp109.900 |
| KOKUYO Campus Binder Note Slim B5 (Map File) | Rp109.900 |
| KOKUYO Tack Index (Recyclable) | Rp30.900 |
| KOKUYO Study Planner Loose-Leaf | Rp47.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)





















































































































































/1cP103006048-3.jpg)
/P102993190-1.jpg)
/P102984156-1.jpg)
/P102984226-1.jpg)
/P102984217-1.jpg)
/hqP103009638-2.jpg)
/5sP103011208-2.jpg)




/68P103754224-1.jpg)